×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micpl17intcv

ABB 100A 600V Polyphase Overunder Meter Socket, Insulated Nuetral

Price $498.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PL17-INTCV

Description

MICROLECTRIC® combination overhead/underground meter socket for use in all provinces. Suits 6 to 1/0 AWG conductor range. aluminium tunnel type connectors for both load and line sides. Supplied with screw type ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Polyphase
Amperage Rating 100 A Voltage Rating 600 V
Number of Positions 1 NEMA Rating Type 3R Weatherproof
Insulation Neutral Mounting Type Surface
Dimensions 8-9/16 in W x 5-7/16 in D x 15-5/8 in H Standards CSA 27716
Application For Overhead, Underground and Combination Overhead/Underground UPC 624871031118

Packages

1 - UNIT - 1 80 - UNIT = 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok