×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedtmpc3ft8

ABB TMPC3FT8 3PH 800Amp General Electric Maintenance Module

Price $4,326.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMPC3FT8

Description

Tap box/main fusible switch. 800 A current rating. Top feed. 120/200 VAC, 3-phase, 4-wire. (2) 1/0-300 KCMIL or (1) 750 KCMIL line side box lugs and wire sizes included with switch.

Specifications

Brand Name GE Item Name Cable Connection Tap Box
Type Feed-Through Width 26-1/2 in
Depth 8-1/2 in Amperage Rating 800 A
Cable Entry Bottom/Top UPC 783164309447

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok