×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siembkjd33400

SIEMENS CANADA MBKJD33400 3 Pole 65kA 400Amp 600V Siemens Maintenance Subfeed Kit

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:MBKJD33400

Description

Main breaker mounting kits with breakers.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name JD Main Breaker Mounting Kit Type Field Installable
Voltage Rating 600 V Amperage Rating 400 A
Phase 3 Interrupt Rating 65 kA
For Use With JD Main Breakers Includes JXD6 Breaker
Standards CSA C22.2 No. 29 Application For Original P1 Panelboard
UPC 662862119049

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok