×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siep1l42mc250at-ngb

SIEMENS P1L42MC250ATNGB Panelboards Panelboard Interior P1, 3 PH, 250 A, 600Y/347 V,

Price $1,458.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1L42MC250ATNGB

Description

Interiors for NGB breaker.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type P1
Voltage Rating 600Y/347 V Amperage Rating 250 A
Phase 3 Number of Wires 4
Material Tin Plated Aluminum Includes Interior/Hardware/Labels
Standards CSA C22.2 No.29 Certified Application For Next Generation P1 Panelboards
UPC 662862005373

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok