×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag2009145

WAGO 2009-145 5-5.2mm Plain Snap-On Type Mini-WSB Inline Marker Strip for Smart Printer (1700 Pieces/Roll), White

Price $175.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2009-145

Description

Mini-WSB Inline; for Smart Printer; 1700 pieces on roll; stretchable 5 - 5.2 mm; plain; snap-on type; white.

Specifications

Brand Name Wago Corp Item Name Marker
Type Halogen-Free, Plain, Stretchable Width 5 mm
Color White Mounting Type Snap-On
For Use With Smart Printer Standards EN 60068-2-5, 2010 Procedure B
UPC 050821388924

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok