×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic694tbb032

EMERSON IC694TBB032 32-Point High Density Box-Style Terminal Block

Price $145.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694TBB032

Description

Box-Style terminal blocks are used with high-density PACSystems RX3i modules and equivalent Series 90-30 PLC modules. These terminal blocks provide 36 screw terminals for field wiring to the module.

Specifications

Brand Name Emerson Item Name Terminal Block
Type 32-Point, Box Conductor Size 26-14 AWG
Wire Strip Length 0.31 in Torque Rating 7 in-lb
Dimensions 1/2 in D For Use With High-Density RX3i Modules

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok