×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi89608

IDEAL INDUSTRIES 89-608 12 Circuit 20Amp 600V Plastic Barrier Strip

Price $12.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-608

Description

This barrier strip is UL recognized and CUL rated for 20A, 600V comes with recessed screws and tubular contacts. Connect stripped un-terminated solid or stranded wire. Modular 12 circuits can be cut into smaller sections. Plastic housing is UL flame rated to 94V-2. Rated temperature to 105 degrees C. Torque Rating of 7 in-lbs.

Specifications

Brand Name Ideal Item Name Barrier Strip
Voltage Rating 300/400 V Amperage Rating 20 A
Number of Poles 12 Conductor Size 0.34 - 4 mm²
Mounting Type Direct Terminal Type Screw
Temperature Rating 105 °C Color White
Standards C/US UL Listed, RoHS UPC 783250896080

Packages

10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok