×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamsp500acp

HPS SP500ACP 500VA 1-Phase 60Hz 600x480V Primary 120x240V Secondary HPS Spartan Industrial Open Core and Coil Control Transformer

Price $164.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:SP500ACP
Documents Documents

Description

The HPS Spartan line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.The HPS Spartan control transformer is an open style unit with molded terminal blocks from 50VA up to 3000VA or 30 amps. For an economical approach to control transformers, the HPS Spartan is the transformer of choice.

Specifications

Brand Name Hammond Power Solutions Sub Brand Industrial Open-Style Control Transformer
Item Name Isolation Control Transformer Type Tranformer > Dry Type > Control > Open Core and coil
Primary Voltage 640/480/575/460/550/440 V Secondary Voltage 110 - 220 V
VA Rating 500 VA Frequency Rating 60 Hz
Insulation Class B Dimensions 114.046 mm W x 119.126 mm D x 96.012 mm H
Temperature Rating 40 C Standards IEC 85
Application HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation UPC 803423098629

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok