×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamsp3000acp

HPS SP3000ACP 3000VA 1-Phase 60Hz 600x480V Primary 120x240V Secondary HPS Spartan Industrial Open Core and Coil Control Transformer

Price $707.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:SP3000ACP

Description

The HPS Spartan line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.The HPS Spartan control transformer is an open style unit with molded terminal blocks from 50VA up to 3000VA or 30 amps. For an economical approach to control transformers, the HPS Spartan is the transformer of choice.

Specifications

Brand Name Hammond Power Solutions Sub Brand HPS Spartan®
Item Name Isolation Control Transformer Type Core and Coil
Primary Voltage 600/480 V Secondary Voltage 120/240 V
VA Rating 3000 VA Frequency Rating 60 Hz
Amperage Rating 25/12.5 A Phase 1
Insulation Class F Connection Type Screw Terminal
Dimensions 7-1/2 in W x 7-1/2 in D x 6-1/2 in H Enclosure Type Open
Mounting Type Panel Temperature Rating 239 °F
Standards UL Listed, CE, CSA Certified, RoHS Compliant, NEMA Rated Application For General Purpose, Industrial, Light Duty Loads, HVAC, Signal and Alarm Systems, Motor Control Circuits, Lighting and Circuit Isolation
UPC 803423098674

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok