×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
edw599

CHUBB EDWARDS 599 120V Edwards Class 2 Signaling Transformer - Low Voltage

Price $139.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:599

Description

Edwards 590 Series Class 2 Signaling Transformers are easy to install, low voltage power sources for residential, commercial, and industrial uses. Mounts in a standard 1/2 (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box. The Edwards 598, 598Y, 599 599Y transformers offer high power for long wire runs or for applications requiring greater power such as door openers. Ideal for large apartments and building elevators. When selecting transformers, attention should be given to the power requirements of the signal or load and the wire run between the transformer and load.

Specifications

Brand Name Edwards-Signals Item Name Transformer
Type AC - Class 2 Primary Voltage 120 VAC
Secondary Voltage 24 V VA Rating 40 VA
Power Rating 40 W Mounting Type 1/2 in Knockout or Surface
Application For Low Voltage Power Sources, Residential, Commercial and Industrial use UPC 782640247396

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok