×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
edw592

CHUBB EDWARDS 592 120V Edwards Class 2 Signaling Transformer 8 VAC, 10VA; 16 VAC, 10VA; 24 VAC, 20VA

Price $119.57 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:592

Description

Edwards 590 Series Class 2 Signaling Transformers are easy to install, low voltage power sources for residential, commercial, and industrial uses. Mounts in a standard 1/2 (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box. The 592 592Y transformers are for commercial and residential use. The 24V, 20VA secondary is ideal for applications requiring longer wire runs such as that needed in multiple family dwellings.

Specifications

Brand Name Edwards-Signals Item Name Transformer
Type AC - Class 2 Primary Voltage 120 VAC
Secondary Voltage 24/16 V VA Rating 20 VA/10 VA
Mounting Type 1/2 in Knockout or Surface Application For Low Voltage Power Sources, Residential, Commercial and Industrial use
UPC 782640247204

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok