×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
durpc1604bkd

DURACELL PC1604BKD 9V Procell Alkaline Battery

Price $2.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:DURACELL
Manufacturer #:PC1604BKD

Description

The battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. The choice battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. 7 year freshness guarantee backed up with date coding. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. Available in bulk packaging for easier inventory management. Procell batteries are often specified for: smoke detectors, pagers, flashlights, electronic test equipment, electronic safety equipment, medical devices, remotes, calculators, door locks and cameras.

Specifications

Brand Name Procter & Gamble Item Name 9 V Battery
Type Non-Rechargeable Chemical System Alkaline Manganese
Nominal Voltage 9 V Nominal Capacity 550 mAh
Dimensions 26.5 mm L x 17.5 mm W x 48.5 mm H UPC 041333527482

Packages

12 - ECOM - Inner 12 Pack 72 - UNIT - (72)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok