×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwabat1232

STANDARD PRODUCTS 57341 12V Standard Rechargeable Battery, 32AH

Price $264.94 / EA Eco fees: $2.50
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:57341

Description

STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Sealed Battery Type Dry
Chemical System Lead Nominal Voltage 12 V
Nominal Capacity 32000 mAh DLC N
Dimensions 210 mm L x 130 mm W x 163 mm H Application For EX-Applications
UPC 069549573413

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok