×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
alltemp3630370440

ALLTEMP 36-30-370440 Dual 370/440V 30 MFD Run Capacitor- Oval

Price $12.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ALLTEMP
Manufacturer #:36-30-370440

Description

ROTOM Oval run capacitor with dual voltage/single MFD. Heavy duty, compact design. Competitively priced. Built-in interrupter.

Specifications

Brand Name Alltemp Item Name Capacitor
Type Heavy Duty, Compact kV Rating 0.37/0.44
Capacitance 30 µF Dimensions 2.8 in W x 1.77 in D x 3.55 in H
Standards UL, cUL Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok