×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schsmx1000c

SCHNEIDER ELECTRIC IT CORP SMX1000C SMART UPS X 1000VA RACKTOWER LCD 120V SMARTCONN

Price $1,629.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SMX1000C

Description

This APC Smart-UPS is designed for IT managers or network administrators to maintain business uptime, data transfer and continuity during prolonged power outages. The 1000VA line interactive 2U rack/tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SMX comes with NEMA 5-15P input and 8x NEMA 5-15R outlets. The UPS offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. The Smart-UPS has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. This uninterrupted power supply can connect to EcoStruxure IT or third-party centralized management platforms. The SMX UPS has a 3-year warranty, and the built-in lead-acid battery has a 2-year warranty. This is compatible with dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications. The Smart-UPS comes with a pair of tower-mounting stabilizing feet and rack-mounting brackets. The 2 switchable outlet groups allow more granular management of the power supplied to your devices. The Emergency Power Off feature enables the UPS to remotely shutdown during emergencies.

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 1000 VA Voltage Rating 120 V
Color/Finish Black Mounting Type Rack
Interface Type SmartConnect Port Environmental Conditions -15 to 45 °C Storage Temperature
Includes Cat 5 Ethernet Cable, Installation Guide, Rack Mounting Brackets, Removable Support Feet, Smart UPS Signaling RS-232 Cable, USB Cable Standards Energy Star V2.0 (USA) Certified, cUL, UL 1778 Listed
Application For Servers, POS (Point-of-Sale), Routers, Switches and Hubs UPC 731304401124

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok