×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pyrp4010acledcsa

KIDDE CANADA P4010ACLEDCSA 120VAC Integrated Smoke Alarm with LED Strobe Light

Price $169.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010ACLEDSCA

Description

The Kidde Integrated Smoke Alarm with LED Strobe Light is an integrated 120V AC wire-in smoke alarm with 10-year sealed battery backup and LED strobe light that provides temporal patterns, visual and voice warnings. The model P4010ACLEDSCA is equipped with a 177 candela LED strobe light designed to notify individuals that suffer from hearing loss of impending danger. The unique design measures only 5.8cm (2.3”) in height, when mounted. This alarm will produce a steady flash warning (once per second) if smoke is detected, and sound 3 long beeps, followed by “Fire! Feu!,” repeating. When triggered by an interconnected carbon monoxide alarm (this unit does NOT detect CO) it will produce an intermittent flash warning (4 times every 5 seconds) and sound 4 quick beeps in time with red LED flashes, followed by “Warning! Carbon Monoxide! Monoxyde de carbone!,” repeating every 5 seconds. In an alarm condition, strobe flashes will synchronize with other interconnected P4010ACLEDSCA alarms. This alarm is cUL Listed and has a 10-year limited warranty. Features and Benefits: • Integrated Photoelectric Smoke Alarm and LED Strobe Light – A single unit can be installed, where previously a separate smoke alarm and strobe light were needed. It requires only one electrical box, reducing labour costs and installation time. No relay required. • Low Profile Bright 177 Candela LED Strobe Light – Light level proven effective in warning those with hearing loss. Attractive low profile design. • Synchronized Flash Rates – Strobe flashes will automatically synchronize (flash at the same time) with other interconnected P4010ACLEDSCA’s, in an alarm condition. Note: Will not synchronize during test mode. • 120V Interconnectable with 10-year Sealed Lithium Battery Backup (on Smoke Alarm) – Will interconnect with up to 24 other Kidde devices. Battery backup provides 10 years of continuous protection. Note: battery backup will only power the smoke alarm. • Voice Warning – Announces “Fire! Feu!” (or “Carbon Monoxide! Monoxyde de Carbone!” when interconnected with a carbon monoxide alarm or combination smoke /CO alarm). Note: This alarm DOES NOT detect carbon monoxide (CO). • Multi-function One Button Strobe Dome includes: • Hush® Feature – Temporarily silences nuisance alarms for approximately 9 minutes (smoke must be present before Hush® is activated). • Test Feature – Simultaneously tests the unit’s electronics and verifies alarm operation.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Voltage Rating 120 VAC/VDC Detection Method Photoelectric
Display LED Battery Type Lithium-Ion
Color White Operating Temperature 37.8 °C
Includes Backup Battery

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok