×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpslktcona

PANDUIT PSL-KT-CONA 31-Piece Contractor Lockout Kit, Red

Price $533.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-KT-CONA

Description

Contractor Lockout Kit: (1) Screwdriver (1) PSL-KT carrying case - 5.0" x 3.5" x 11.0" (127 x 89 x 279mm)(6) PSL-8 red non-conductive padlocks (1) PSL-1A lockout hasp - 1.0" (25mm) jaw diameter (1) PSL-MLD multiple lockout device(3) PSL-WS wall switch lockouts(3) PSL-CBNT "No Tool" circuit breaker lockout device(3) PSL-P plug lockouts(15 Tags) PVT-98 "EQUIPMENT LOCKED OUT BY..." safety tags

Specifications

Brand Name Panduit Sub Brand Safety
Item Name Contractor Lockout Kit Type Lockout Kit
Number of Pieces 34 Color Red
Includes (1) Screwdriver, (1) 5 in x 3-1/2 in x 11 in PSL-KT Carrying Case, (6) PSL-8 Red Non-Conductive Padlocks, (1) 1 in Jaw dia. PSL-1A Lockout Hasp (1) PSL-MLD Multiple Lockout Device, (3) PSL-WS Wall Switch Lockouts, (3) PSL-CBNT No Tool Circuit Breaker Lockout Device, (3) PSL-P Plug Lockouts, (15 Tags) PVT-98 Equipment Locked Out By Safety Tags Application Commonly Used By Electrical Contractors
UPC 074983675203

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok