×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpslktmroa

PANDUIT PSL-KT-MROA 26-Piece MRO Lockout Kit, Red

Price $617.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-KT-MROA

Description

MRO Lockout Kit: (1) Screwdriver (1) PSL-BX carrying case - 6.5" x 5.0" x 14.5" (165mm x 127mm x 368mm)(3) PSL-8 red non-conductive padlocks (1) PSL-MLD multiple lockout device (2) PSL-WS wall switch lockouts (2) PSL-CBNT "No Tool" circuit breaker lockout device (2) PSL-P plug lockouts (1) PSL-V6A gate valve lockout - 6.5" (165mm)(1) PSL-V2A gate valve lockout - 2.5" (64mm)(1) PSL-BV2 ball valve lockout - 3.0" (76mm)(1) PSL-CL110 110V plug lockout(10) PVT-44 "DO NOT OPERATE" maintenance tags

Specifications

Brand Name Panduit Sub Brand Safety
Item Name MRO Lockout Kit Type All-in-One
Color Red Includes (1) Screwdriver, (1) PSL-BX 6-1/2 x 5 x 14-1/2 in Carrying Case, (3) PSL-8 Red Non-Conductive Lockout Padlocks, (1) PSL-MLD Multiple Lockout Device, (2) PSL-WS Wall Switch Lockouts, (2) PSL-CBNT No Tool Circuit Breaker Lockout Device, (2) PSL-P Plug Lockouts, (1) PSL-V6A 6-1/2 in Gate Valve Lockout, (1) PSL-V2A 2-1/2 in Gate Valve Lockout, (1) PSL-BV2 3 in Ball Valve Lockout, (1) PSL-CL110 110 V Plug Lockout, (10) PVT-44 "DO NOT OPERATE" Maintenance Tags
Application For Maintenance and Repair UPC 074983675210

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok