×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln60382

KLEIN TOOLS 60382 Merino Wool Thermal Socks, Extra Large

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60382
Documents Documents

Description

Klein Tools Merino Wool Thermal Socks regulate temperature, wick-away moisture, and reduce odor. These made in the USA mid-length socks have a fully reinforced sole for extra durability. Seamless toe closure reduces bulk and the sole is reinforced for extra durability. The cushioned foot bed provides all day comfort and contoured rib top hold sock in place. Machine washable.

Specifications

Brand Name Klein Tools Sub Brand
Item Name Thermal Socks Type Mid-Length, Seamless Toe
Size 11.5 - 14 (X-Large) Gender Men
Color Gray Material 68% Merino Wool, 26% Nylon, 4% Polyester 2% Spandex
Height 21.5 in Fabric Weight 4.1 oz
Application For Heat Retention UPC 092644603822

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok