×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln60149

KLEIN TOOLS 60149 Safety Helmet, Vented-Class C, White

Price $97.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60149
Documents Documents

Description

Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications. Tested up to 20kV of electrical protection. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Padded and washable sweatband enhance comfort and fit. Optional Klein Tools Half face visors, full face shields and hearing protection can be mounted to these helmets.

Specifications

Brand Name Klein Tools Item Name Hard Hat
Type Cap Style Size 6.5 - 8 in
Material PC/ABS Shell, PC/ABS and HDPE Suspension Color White
Suspension Type 6-Point Ratchet Knob with Pivot Venting Adjustable Vents
Includes Safety Helmet, User Guide and Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, Class C, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
UPC 092644601491

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok