×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasntl81trwcc6

PASS & SEYMOUR NTL81TRWCC6 15Amp 120V Nightlight with Single Tamper-Resistant Outlet, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:NTL81TRWCC6

Description

Install extra nighttime convenience, control and child safety with P&S tamper-resistant night light devices. They replace any existing receptacle and offer automatic sensor control.FEATURES and BENEFITS:- RoHS Conformant- Factory-set light level.- Sensor automatically controls night light based on ambient light.- Energy-efficient soft glow LED lights remain cool to the touch even when in use.- Tamper-resistant shutters protect children from inserting small objects.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Night Light and Outlet Type Night Light w/Single Outlet
Voltage Rating 125 V Amperage Rating 15 A
Dimensions 1.6 in W x 1-1/2 in D x 2-3/4 in H Outlet Type Tamper Resistant
Number of Outlets 1 Terminal Connection Screw
Color/Finish White/Gloss NEMA Rating NEMA 5-15R
Mounting Type Box, Flush Temperature Rating -40 to 115 °C
Includes (1)Round Active Pin, (2) Flat Active Pin Standards cULus, UL Listed, Flammability Rated UL94 V2
Application For Residential Applications UPC 785007035360

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok