×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd277v

COOPER INDUSTRIES 277V-BOX 15Amp 120V 1-Pole Combination Pilot Light Switch, Ivory

Price $16.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:277V-BOX

Description

Commercial Grade - Toggle Combination Pilot Light Switch Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).

Specifications

Brand Name Eaton Item Name Grade Combination Switch
Type Standard Voltage Rating 120 V
Amperage Rating 15 A Enclosure Standard Thermoplastic Top And Backbody Are Virtually Unbreakable
Number of Poles 1 Material Thermoplastic
Color/Finish Ivory Mounting Type Mounting Straps Are Zinc Plated To For Added Corrosion Resistance
UPC 032664750328

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok