×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
senwsxd347vwh

ACUITY 238WK1 347V WSX-D Series Wall Switch Occupancy Sensor with Dimming, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:238WK1
Documents Documents

Description

The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications. With your choice of Passive Infrared (PIR) or dual technology (PDT) with PIR plus patented Microphonics™ detection, the WSX family provides reliable sensing and dimming performance optimized for your space. All WSX family sensors have a modern low profile appearance, soft-click buttons, with small motion detection up to 20 ft (6.10 m), ideal for private offices, private restrooms, closets, copy rooms, or any other small enclosed space. The WSX Family of sensors are easy to program using the traditional push-button programming or the optional VLP mobile app. Easy to install and helps to aid in energy code compliance, the WSX family has a patented wiring method that enables them to function with or without a neutral connection. WSX units come pre-configured for wiring without a neutral; however, if a connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Occupancy Sensor Type Wall Switch, Automatic On
Voltage Rating 347 VAC Sensor Type Passive Infrared
Color White Mounting Type Single Gang Switch Box
Series/Model WSX D Frequency Rating 50/60 Hz
Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC, 1500 W at 347 VAC Relay, 1/4 hp Motor Dimmable Yes
Lens Type Vandal Resistant Dimensions 2.74 in H x 1.68 in W x 1.63 in D
Mounting Height 30 - 48 in Temperature Rating 0 - 60 °C
Standards RoHS Compliant, cULus Listed Application Private Offices, Private Restrooms, Copy Rooms, Closets, any Small Enclosed Space
UPC 745972037059

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok