×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sencmpdt9

ACUITY 184CGX 12-24V CM Series Dual Technology Small Motion 360º Occupancy Ceiling Mount Sensor, White

Price $221.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CGX
Documents Documents

Description

The CM family of ceiling mount occupancy sensors provide a range sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). CM family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology (PDT) occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time.FEATURES:• 360° coverage pattern• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required• Convenient test mode• Green LED indicator

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Voltage Rating 12/24 V Amperage Rating 20 mA
Sensor Type Passive Dual Technology Sensing Distance 3.66 m Floor, 6.1 m Front/Side
Viewing Angle 56 - 360° Color White
Mounting Type Surface/Ceiling Series/Model CM PDT 9 Model
Frequency Rating 50/60 Hz Response Time 10 min
Material Thermoplastic Dimensions 39.4 mm D
Mounting Height 4.57 m Temperature Rating -10 to 71 °C
UPC 745975808229

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok