×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sencmr9347

ACUITY 184F3E 347V CMR 9 Series PIR Standard Range 360° Ceiling Mount Sensor, White

Price $126.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184F3E
Documents Documents

Description

The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, such as retrofitting rooms with concrete or inaccessible ceilings. FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required• No minimum load requirements

Specifications

Brand Name Acuity Controls Item Name Occupancy Sensor
Voltage Rating 347 VAC Sensor Type Passive Infrared
Viewing Angle 360° Color White
Mounting Type Ceiling Series/Model CMR 9
Frequency Rating 50/60 Hz Maximum Load Capacity 1500 W
Lens Type LED Dimensions 4.55 in dia x 1.55 in D
Temperature Rating -10 to 71 °C Standards RoHS Compliant, cULus Listed
UPC 745975862238

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok