×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas5745an

PASS & SEYMOUR 5745AN 50Amp 125/250V 3-Pole/4-Wire NEMA 14-50P Turnlok Angled Plug, Yellow

Price $142.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5745AN

Description

50Amp 125/250V 3-Pole/4-Wire Turnlok® Angled Plug, Yellow. FEATURES AND BENEFITS: • Quality Materials, durability, and time-tested design • Conforms to NEMA WD-1 and WD-6

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Power Outlet Angle Plug Type Miscellaneous Configurations
Number of Wires 4 Number of Poles 3
Voltage Rating 250 V Amperage Rating 50 A
Conductor Size 4 AWG Color/Finish Yellow
Terminal Connection Screw NEMA Rating 14-50
Material Nylon Grounding Yes
Degree of Protection IP20 Dimensions 3.4 in
Standards UL 498 Application Medium Duty Devices
UPC 785007574517

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok