×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sats11270

SATCO LIGHTING S11270 15A 120V Starfish WiFi Smart Plug

Price $22.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11270

Description

The 15A Wi-Fi Dimmer Outlet with white finish measures 2.87" x 1.69" x 1.97" for space savings, rated for use with small appliances such as table lamps, coffee makers and other electronics. Works with mobile and voice activated control.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Plug Outlet Type Dry, Indoor, Rectangular
Voltage Rating 125 V Material Copper/Polycarbonate
Color/Finish White NEMA Rating IP20
For Use With Starfish Smart On/Off Wall Switch Application For Smart Lighting
UPC 045923112706

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok