×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siee3250w

SIEMENS CANADA E3-250W 250' Roll Siemens Electrostrip Coil, White

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:E3250W

Description

Electrostrip® coil, White, Surface mount, 250 feet, No wire-fishing, no replastering, no mess to clean up, For use in industrial, commercial, institutional or residential projects.

Specifications

Brand Name Siemens Sub Brand Electrostrip
Item Name Electrostrip Coil Type Residential/Commerical
Color/Finish White Dimensions 250 ft Coil
Standards CSA Certified Application For Commercial and Residential
UPC 662862079244

Packages

1 - UNIT - 1 250 - UNIT - (250)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok