×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas1597trusbacw

PASS & SEYMOUR 1597TRUSBACW 15A NEMA 5-15R radiant Tamper-Resistant Self-Test GFCI USB Type-AC Outlet, White

Price $108.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1597TRUSBACW

Description

First outlet of its kind to add USB connection to a GFCI outlet for easiercharging, anywhere.Provides reliable ground fault protection with a trip indicator light and reset button on the outlet for easy, accessible troubleshooting.Includes traditional power outlets and two USB Type-A ports for convenientcharging. Shares 2.0A charging capacity between both ports.Self-tests every three seconds, ensuring continuous ground fault protection for greater safety. Additionally, in case of test failure, the indicator light (red LED) will flash to signal there is an issue and the outlet should be replaced.Equipped with proven SafeLock™ feature which disconnects power to the outlet if any critical components are damaged for added protection.Protect children using a patented “invisi-shutter” system to prevent the insertion of foreign objects while maintaining a discreet, invisible effect. Meets NEC® Tamper-Resistant requirements.Installs quickly thanks to a redesigned side wire cavity for easier access. Can provide ground fault protection to downstream outlets through feed-thru wiring.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name GFCI Duplex Receptacle Type Self-Test, Tamper-Resistant, USB-Type
Amperage Rating 15 A Wattage 1875 W
Number of Poles 2 Material Polycarbonate
Color White Finish Matte
Mounting Type Box Standards CSA C22.2 No. 223, CSA C22.2 No. 57 Certified, RoHS Complaint
UPC 785007309997

Packages

1 - UNIT - 1 10 - UNIT - 10 360 - SKID - 360
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok