×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appptsc60b

EGS PTSC60B 60Amp 2- and 3-Pole Appleton POWERTITE® Receptacle Spring Cover with Gasket and Chain

Price $63.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PTSC60B

Description

POWERTITE® Receptacle spring cover includes gasket.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Spring Cover Material Aluminum
Type Flip Color/Finish Epoxy Powder Coated
Dimensions 12 in L x 10.9 in W x 0.33 in H For Use With 60 A 4-Pole Receptacle
Includes Gasket, Chain Application For Powertite 60 AMP 4-Pole Receptacles
UPC 781381742559

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok