×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasig5262

PASS & SEYMOUR IG5262 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire, Orange

Price $12.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IG5262

Description

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• IG symbol and Isolated Ground markings for easy identification and circuit delineation.• Triple-wipe brass contacts ensure lasting, positive contact with plug blades.• High-impact resistant nylon face resists impacts and scrapes.• Corrosion-resistant plated steel strap.• Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• Plastic barrier isolates grounding terminal from mounting strap and metal boxes.• Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Isolated Ground, Heavy Duty
Grade Commercial/Specification Size 1.322 L x .922 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wire NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Nylon
Color Orange Finish Untreated
Frequency Rating 50/60 Hz Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 33.58 mm W x 19.81 mm D x 83.31 mm H
Mounting Type Wall, Flush Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL 498, CSA C22.2 No. 42
Application Commercial Grade UPC 785007045277

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok