×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvds55

ABB CIDS-55 3Amp 125VAC Iberville® Door Switch

Price $52.5850 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIDS-55

Description

IBERVILLE® door switch made of soft polyethylene. Light on when doors opened feature. Switch with steel push button. Steel box and mounting plate. Mounting screws and wire connectors.

Specifications

Brand Name ABB Sub Brand Iberville®
Type Vapour Barriers Color Silver
Material Soft polyethylene Standards CSA 58382
UPC 622538430557

Packages

1 - UNIT - 1 10 - UNIT = (10) 50 - UNIT = 50 6200 - UNIT = 6200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok