×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi774005

IDEAL INDUSTRIES 774005 Heavy Duty Toggle Switch, DPST

Price $15.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774005

Description

Ideal Toggle switch has ON-OFF circuitry and DPST configuration for convenient operation. It has power rating of 20 Amps at 125 VAC, 10 Amps at 250 VAC and 1-1/2 hp at 125 - 250 VAC. It has a dielectric strength of 1500 Volts and long mechanical life of 100000 cycles. Switch features sturdy longwearing solid brass/nickel-plated bushings for durable and convenient use.Switch has four spade terminals for easy connections. It is suitable for power tool and motor control applications. Switch measures 0.760 Inch x 1.300 Inch x 0.800 Inch. It operates at a temperature of 0 to 85 deg C. It has 1/2-Inch mounting hole for easy installation. Switch meets CSA/RU/RoHS standards.

Specifications

Brand Name Ideal Type Heavy-Duty, On-OFF
Voltage Rating 125/227 VAC Amperage Rating 10/20 A
Number of Poles 2 Pole Actuator Toggle
Action DPST Operating Cycles 100k
Mounting 1/2 IN Hole Diameter Standards CSA, RU Listed, RoHS
Application For Power Tool And Motor Control Switch Applications UPC 783250573509

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok