×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawc1g2an4

PASS & SEYMOUR AWC1G2AN4 1-Gang 2-Module Wall Plate, Antique Nickel

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC1G2AN4

Description

USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features an antique nickel cast metal finish.

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 1
Length 5.13 in Material Cast Metal
Color Antique Nickel Orientation Horizontal
Width 3.45 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007024241

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok