×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawc2gsn4

PASS & SEYMOUR AWC2GSN4 2-Gang Wall Plate, Satin Nickel

Price $132.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC2GSN4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a cast metal finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 2 Length 5.13 in
Material Cast Metal Color Nickel
Orientation Horizontal Shape Square
Width 5.29 in Thickness 0.35 in
Finish Satin Nickel Mounting Box
Standards UL 514 Listed, ETL listed Application Commercial and Residential Applications
UPC 785007024159

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok