×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastp8w

PASS & SEYMOUR TP8-W 1-Gang Trademaster® Duplex Receptacle Openings, White

Price $0.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP8W

Description

Trademaster Wall Plate 1-Gang Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• UL Standard: Yes• UN SPSC: 39121704- Unbreakable

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle Wallplate Type Non-Reversing
Number of Gangs 1 Length 114.3 mm
Material Thermoplastic Color White
Orientation Horizontal and Vertical Width 69.85 mm
Thickness 0.35 in Finish Untreated, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007274554

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok