×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi82002

IDEAL INDUSTRIES 82-002 3/8 inch x 3/4 inch x 5 inch Powr-Polish™ Flexible Abrasive

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:82-002

Description

Powr-Polishâ„¢ flexible abrasive. Fine-grain, non-dusting abrasive held together by a flexible bond. Serves as both commutator cleaner and burnisher. Removes dirt and grease-imparts super-finished surface. Non-conductive and non-loading.

Specifications

Brand Name Ideal Sub Brand Powr-Polish™
Item Name Abrasive Stone Type Flexible, Non-Conductive, Non-Loading
Length 5 in Width 3/4 in
Height 3/8 in Grade Fine
Shape Rectangular Application For Removing Dirt and Grease
UPC 783250820023

Packages

1 - UNIT - 1 24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok