×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil272420

MILWAUKEE TOOL 2724-20 M18 FUEL Blower (Tool Only)

Price $248.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2724-20

Description

The M18 FUEL Blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE Brushless Motor and REDLITHIUM HIGH DEMAND 9.0 Battery (sold seperately) deliver 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for clearing debris from flower beds without moving mulch. The lock on button allows the blower to be locked on to full throttle, so the operating hand can be relaxed reducing fatigue. The M18 FUEL Blower is fully compatible with 150+ solutions on the M18 system.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Blower Type Cordless, Brushless, Hand-Held
Air Volume 450 ft³/min Air Speed 120 mile/h
Battery Capacity 8 Ah Battery Type Lithium-Ion
Voltage Rating 18 V Dimensions 33.8 in L x 5.87 in W x 9.7 in H
Tool Weight 4.9 lb Standards UL Listed, CSA Certified, ETL Listed
UPC 045242505999

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok