×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi74002

IDEAL INDUSTRIES 74-002 Ductile Iron Bender Head - 3/4" EMT, 1/2" Rigid & 1/2" IMC

Price $96.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-002

Description

3/4" EMT IDEAL® Ductile Iron Conduit Bender Head. Features: • Ductile iron construction for added durability • Heat-treated for extra strength -- reinforced at stress points for longer life • Precision-located degree a scale, star, arrow and rim notch for perfect bends every time • Markings raised and cast into bender body on both sides for easy visibility • Deeply serrated step helps prevent slippage when applying maximum leverage • Grooved internal hook surface helps prevent conduit from slipping • Flat hook surface provides stable starting point • Lifetime replacement guarantee

Specifications

Brand Name Ideal Item Name Conduit Bender Head
Type Ductile Iron Conduit Size 3/4 in EMT, 1/2 in Rigid/IMC
Conduit Type EMT, IMC, Rigid Bend Radius 5-13/64 in
Handle Size 38 in L Construction Ductile Iron Body, Steel Handle
Handle Color Blue Baked Enamel Markings Both Side
Standards RoHS Compliant UPC 783250740024

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok