×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnftn536100

GREENLEE 3/16 inch x 100 ft Greenlee MagnumPRO Nylon Fish Tape

Price $268.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTN536-100

Description

MagnumPROâ„¢ Nylon fish tape. Non-conductive, curl resistant nylon tape for fast, clean fishing. Good for fishing in conduit with wire or cable present. Rugged case design improves drop impact capability. Advanced comfort handle grip reduces fatigue. Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling.

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Type Non Conductive, Curl Resistant, Round, Eye Head
Length 100 ft Reel Diameter 4.8 mm
Tensile Strength 250 lb Material Nylon
Application For Fast, Clean Fishing, Installation Tube UPC 783310127161

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok