×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnfts438125bp

GREENLEE 1/8 inch x 125 ft Greenlee MagnumPRO Steel Fishtape with Winder Case

Price $131.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTS438-125BP

Description

MagnumPROâ„¢ Oil-tempered spring steel fish tape. Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller fish eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with grip ridges for no slip handling.

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Length 125 ft
Reel Diameter 3.2 mm Tensile Strength 400 lb
Material Steel Application For Excellent Fishing Performance
UPC 783310100461

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok