×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnfts438dl150

GREENLEE 150 ft Greenlee SmartMARK Steel Fish Tape

Price $183.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTS438DL-150

Description

SmartMARK™ 150ft Laser etched steel fish tape with SpeedFlex® Leader. Advanced overmolded comfort grip and rugged case design. Superior rapid tape pay-out and rewind. Viewing ports to see amount of tape remaining in the case.

Specifications

Brand Name Greenlee Sub Brand SmartMARK™
Item Name Fish Tape with Speed Flex® Leader Length 150 ft
Wire Size 3 mm Material Steel
Application SmartMARK™ steel fishtape with Speed Flex® leader UPC 783310262992

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok