×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnfts438dl250

GREENLEE 250 ft Greenlee SmartMARK Laser Etched Steel Fish Tape with SpeedFlex Leader

Price $227.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTS438DL-250

Description

Stl Fish Tape

Specifications

Brand Name Greenlee Sub Brand SmartMARK™
Item Name Fish Tape with Speed Flex® Leader Type Round, Eye Head
Length 250 ft Wire Size 3 mm
Material Steel Application For Installation Tube
UPC 783310263012

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok