×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnftxs240bp

GREENLEE FTXS-240BP 240 ft REEL-X™ 1/8 inch Steel Fish Tape (Bulk Pack)

Price $134.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FTXS-240BP
Documents Documents

Description

Anti-Bind Case designed to reduce fatigue;Free-spinning interior reel for faster fishing;Easy-open case for cleaning or changing reel cartridge;Storage Lock contains fish tape during transport;Set case on the ground to free-up both hands for fishing;Durable, 1/8" steel with laser-etched measurement markings allow you to measure and fish in one step;Replacement tapes available in quick-change reels

Specifications

Brand Name Greenlee Sub Brand REEL-X
Item Name Fish Tape Type Formed Eye
Length 240 ft Wire Size 1/8 in
Tensile Strength 400 lb Material Steel
Color/Finish Green Application For General Purpose Fishing
UPC 783310046967

Packages

3 - UNIT - (3)
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $118.92 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok