×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln50660

KLEIN TOOLS 50660 40ft Fiberglass Glow in the Dark Fish Tape

Price $101.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:50660

Description

Klein Tool's 40-Foot glow-in-the-dark fish tape provides a bright glow for use in any low light. The unique clear case permits ambient light to easily charge the glow tape and tip. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod. An optimal fish tape for installing wire or cable behind walls and ceilings, in mid-range box-to-box runs and branch circuits, or in flexible tubing. This fish tape’s compact size makes it a great addition to your everyday tool bag.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Fish Tape Length 40 ft
Wire Size 0.153 in Tensile Strength
Material Fiberglass Color/Finish Clear/White
Standards Application For Wire Pulling
UPC 092644506604

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok