×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln50375

KLEIN TOOLS 50375 75ft High Flex Polyester Fish Tape

Price $126.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50375

Description

This 75-Foot (22.9 m) High Flex Polyester Fish Tape is the perfect wire pulling solution where flexibility meets strength. The polyester material provides a highly flexible and lightweight tape compared to steel while the triple strand design delivers increased durability and strength compared to fiberglass. The low friction case and optimized feed angle create a smooth payout and easy retraction. The bright orange strand woven into the triple strand improves visibility for easier locating of the tape.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Fish Tape Length 75 ft
Wire Size 1/4 in Tensile Strength
Material Polyester Color/Finish Black/Orange
Standards Application For Wire Pulling
UPC 092644503757

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok