×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln56014

KLEIN TOOLS 200 ft Fiberglass Fish Tape with Spiral Leader

Price $607.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56014

Description

Designed for even longer conduit runs, the Klein Tools 200-foot (60.96 m) Fiberglass Fish Tape is flexible enough to glide over existing wires in crowded conduit, but stiffer than other non-conductive fish tapes. The 17-Inch (432 mm) case diameter allows user to reel in 10-percent more tape in a single revolution than 16-Inch (406 mm) diameter fish tape cases, saving time and effort.PRODUCT FEATURES:- Permanent, laser etched 1-foot increments on the tape allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out - Non-conductive, fiberglass fish tape slides easily over existing wires and through multiple bends - The lightweight and strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds - The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution vs. a 16-Inch (406 mm) case - Durable 7-Inch leader helps push through crowded conduit - Raised fingergrips help transfer 100-percent of the winding power from your hand and fingers - The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit - Made in the USA

Specifications

Brand Name Klein Tools Item Name Fish Tape with Spiral Leader
Type Fiberglass Fish Tapes Length 200 ft
Wire Size 3/16 in Reel Diameter 17 in
Tensile Strength 500 lb Material Fiberglass
Application For Flexibility and Easy Navigation Through Conduit Runs UPC 092644560149

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok