×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln56059

KLEIN TOOLS 200 ft Grooved Fiberglass Fish Tape

Price $286.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56059

Description

Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. The non-conductive fish tape and eyelet tip offer added protection against shock from energized sources.PRODUCT FEATURES:• Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding.• Non-conductive fish tape and eyelet tip offer added protection against shock from energized sources.• The 17'' case diameter means you can reel in 10% more tape in a single revolution vs. a 16'' case.• Raised fingergrips help transfer 100% of the winding power from your hand and fingers.• The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit.• Made in the USA.

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Multiple, Grooved, Round, Ring Head Length 200 ft
Material Fiberglass Application For Installation Tube
UPC 092644560590

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok