×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi31092

IDEAL INDUSTRIES 31-092 100' x 13/16" Tuff-Grip™ Pro Zoom™ Nylon Jacketed Stainless SteelFish Tape

Price $276.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-092

Description

Fish tape is a translucent, impact-resistant case shows precisely how much tape is left. Unique non-slip handle with fingertip grooves provide sure handling even while wearing gloves. Up, down, over or around - omni-directional, round cable design simplifies pulls with superior snaking capabilities and won't get caught no matter how many twists and turns. Radial steel core (twisted not braided) wires feature high molecular density outer jacket. Easy-in, easy-out case refills quickly. 100 foot length. 1 year warranty.

Specifications

Brand Name Ideal Sub Brand Tuff-Grip™ Pro, Zoom™
Item Name Fish Tape with Eyelet Type Round
Length 100 ft Wire Size 3/16 in
Reel Diameter 12 in Tensile Strength 1000 lb
Material Stainless Steel, Nylon Jacket Color/Finish Blue
Standards RoHS Compliant Application For Hard to Navigate Piping With Multiple Bends
UPC 783250310920

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok