×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil287320

MILWAUKEE TOOL 2873-20 M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base (Tool-Only)

Price $468.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2873-20

Description

The M18 FUEL™ ANGLER™ Interchangeable Pulling Fish Tape System is the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. Our electric fish tape wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The MILWAUKEE® M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base is powered by the M18™ REDLITHIUM™ battery pack (not included) and is compatible with 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation. Our automatic wire puller is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload.

Specifications

Brand Name Milwaukee Sub Brand Angler™, M18 Fuel™
Item Name Pulling Fish Tape Powered Base Type Cordless
Length 13.2 in Material Nylon
For Use With 5 Interchangeable Drums Standards AUTO-RUN™ Powered Feed and Retract
Application Fish Tape Pulling UPC 045242542499

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok